3/4 in. 155F 8K Quick Response Sprinkler Head in Polished Chrome

You last purchased this on
 
Victaulic

FireLock™ Model V3406 3/4 in. 155F 8K Quick Response Sprinkler Head in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3406 3/4 in. 155F 8K Quick Response Sprinkler Head in Polished Chrome

  • Fast #
  • Part #VDOMS342BCQ520
  • Item #4126133
  • Manufacturer Part #S342BCQ520
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Dry light
  • Flat plate concealed pendent
  • 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • S.I.11.5 pendent quick response 1?
  • Storage K8.0
  • Sleeve and skirt pendent
  • Recessed pendent
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V3406
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/2 in
K-Factor:
8
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Rubber, Stainless Steel, Steel
Material Type:
Beryllium, EPDM, Nylon, PTFE
Opening Size:
3 in
Origin:
Domestic
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
3/4 in
UL Listed:
Yes
Weight:
0.28 lb