Victaulic

FireLock™ Model V3406 V3406 3/4 Chrome Plated V34 286 Quick Response Pendent Sprinkler Head 8.0K

Part #VDOMS342BJQ520  |  Manufacturer Part #S342BJQ520

Type:

VDOMS342BJQ520
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 Pendent Quick Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36

Specifications

Collection: FireLock™ Model V3406

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Pendant, Quick Response

Type: VDOMS342BJQ520