3/4 in. 286F 8K Horizontal Sidewall and Standard Response Sprinkler Head
FireLock™ Model V3409 3/4 in. 286F 8K Horizontal Sidewall and Standard Response Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Commercial Light
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
- S.I.11.5 Horizontal Sidewall Standard Response 3/4?
- Storage K8.0
Specifications
- Application:
- Commercial
- CE Approved:
- Yes
- Coating:
- Painted
- Collection:
- FireLock™ Model V3409
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-15/16 in
- Installation Type:
- Horizontal Mount
- K-Factor:
- 8
- Material:
- Nickel, Brass, Bronze, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 286
- Opening Size:
- 1-5/16 in
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Standard Response
- Size:
- 1-5/16 in x 2-15/16 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.28 lb