Victaulic

FireLock™ Model V3409 V3409 3/4 Brass V34 SR Horizontal Sidewall 155 K8.0

Part #VDOMS342CCS510  |  Manufacturer Part #S342CCS510

Type:

VDOMS342CCS510
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light Hazard K5.6
  • S.I.8.1 Horizontal Sidewall Standard Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • S.I.11.5 Horizontal Sidewall Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34

Specifications

Collection: FireLock™ Model V3409

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Horizontal Sidewall, Standard Response

Type: VDOMS342CCS510