Victaulic

FireLock™ Model V3409 V3409 3/4 Brass V34 SR Horizontal Sidewall Sprinkler Head 286 K8.0

Part #VDOMS342CJS510  |  Manufacturer Part #S342CJS510

Type:

VDOMS342CJS510
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Horizontal Sidewall Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34

Specifications

Collection: FireLock™ Model V3409

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Horizontal Sidewall, Standard Response

Type: VDOMS342CJS510