Victaulic

FireLock™ Model V3421 155F Pendent Sprinkler Head in White

Part #VS342FCS740  |  Manufacturer Part #S342FCS740

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extended Coverage Ordinary Hazard K14.0
  • S.I.20.2 Pendent Standard Response 3/4″
  • 20 mm NPT 155°, 175°, 200°, 286° (F) 68°, 79°, 93°, 141° (C) cULus Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V34

Documents

Specifications

Collection: FireLock™ Model V3421

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 14

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant, Standard Response

UL Listed: Yes