155F Quick Response Sleeve and Skirt Pendent Sprinkler Head
This product has been replaced by
Manufacturer Part #A3F3BCQ008
FireLock™ Model V3506 155F Quick Response Sleeve and Skirt Pendent Sprinkler Head
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Dry Light
- Flat Plate Concealed Pendent
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- S.I.11.5 Pendent Quick Response 1?
- Storage K8.0
- Sleeve and Skirt Pendent
- Recessed Pendent
Specifications
- Collection:
- FireLock™ Model V3506
- End Connection 1:
- BSPT
- End Connections:
- BSPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- K-Factor:
- 5.6
- Material:
- Chrome Plated, Stainless Steel, Carbon Steel, Zinc Plated
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Fire Sprinkler
- UL Listed:
- Yes