Victaulic
FireLock™ Model V3506 200F Quick Response Recess Pendent Sprinkler Head
Part #VA353BFQ003-NR | Item #7183033 | Manufacturer Part #A353BFQ003
Maximum Temperature:
200Product Details
- Dry Light
- Ordinary
- Extra
- Storage K5.6
- S.I.8.1 Pendent Quick Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
Specifications
Collection: FireLock™ Model V3506
End Connection 1: BSPT
End Connections: BSPT
FM Approved: No
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 5.6
Material: [Chrome Plated, Stainless Steel, Carbon Steel, Zinc Plated]
Maximum Pressure: 175 psi
Maximum Temperature: 200
Product Type: Quick Response
UL Listed: Yes