Victaulic

FireLock™ Model V3510 200F Quick Response Recessed Horizontal Sidewall Sprinkler Head

Part #VA353CFQ001-NR  |  Manufacturer Part #A353CFQ001

Maximum Temperature:

200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 Pendent Quick Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent

Specifications

Collection: FireLock™ Model V3510

End Connection 1: BSPT

End Connections: BSPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Material: Carbon Steel, Chrome Plated, Stainless Steel, Zinc Plated

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Quick Response

Type: VA353CFQ001-NR

UL Listed: Yes