Victaulic

FireLock™ Model V3518 155F Quick Response Concealed Pendent Sprinkler Head

Part #VA353PCQ003-NR  |  Manufacturer Part #A353PCQ003

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Light
  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2″
  • 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5
  • 50″ / 1270mm
  • 58″ / 1475mm Sprinkler Configurations:
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent

Specifications

Collection: FireLock™ Model V3518

End Connection 1: BSPT

End Connections: BSPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Material: [Chrome Plated, Stainless Steel, Carbon Steel, Zinc Plated]

Maximum Pressure: 175 psi

Maximum Temperature: 155

UL Listed: Yes