200F Quick Response Concealed Pendent Sprinkler Head
This product has been replaced by
Manufacturer Part #A3F3PFQ004
FireLock™ Model V3518 200F Quick Response Concealed Pendent Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary K5.6
- S.I.8.1 Concealed Pendent Quick Response 1/2?
- Commercial Light
- Flat Plate Concealed Pendent
- 50? / 1270mm
- 58? / 1475mm Sprinkler Configurations:
- 12 bar Wrenches: V38-4, V38-5
- 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM, LPCB, GOST Brass, Chrome, White, Black, Custom 175 psi
- Sleeve and Skirt Pendent
- Recessed Pendent
Specifications
- Collection:
- FireLock™ Model V3518
- End Connection 1:
- BSPT
- End Connections:
- BSPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- K-Factor:
- 5.6
- Material:
- Chrome Plated, Stainless Steel, Carbon Steel, Zinc Plated
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response
- UL Listed:
- Yes