1 in. 286F 25.2K Standard Response, Storage and Upright Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V4603 1 in. 286F 25.2K Standard Response, Storage and Upright Sprinkler Head in Plain Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V4603 1 in. 286F 25.2K Standard Response, Storage and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS4637JS910
  • Item #4346814
  • Manufacturer Part #S4637JS910
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Storage light
  • 25 mm NPT, approved temperature ratings: 162°, 212°, 286° (F) 72°, 100°, 141° (C) cULus, FM Brass 175 psi
  • 12 bar wrenches: V46
  • S.I.36.8 LP-46 low pressure upright standard response 1?
  • Storage K25.2
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V4603
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
3-9/16 in
Installation Type:
Ceiling Mount
K-Factor:
25.2
Material:
Brass, Bronze, Nickel, Nickel Alloy, Stainless Steel
Material Type:
Beryllium, Monel®
Opening Size:
2-13/16 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Standard Response, Upright
Size:
2-13/16 in x 3-9/16 in
Thread Size:
1 in
UL Listed:
Yes
Weight:
0.51 lb