Victaulic
FireLock™ NXT™ Series 768N 2 in. Dry System Check Valve
Part #VS020N68403 | Item #7043752 | Manufacturer Part #S020N68403
Valve Size
Product Details
Specifications
Collection: FireLock™ NXT™ Series 768N
FM Approved: Yes
Height: 46 in
Material: Ductile Iron
Maximum Pressure: 300 psi
Product Type: Sprinkler Riser
Type: VS020N68403
UL Listed: Yes
Valve Seat Material: Nitrile
Valve Size: 2 in