8 in. Grooved Ductile Iron Valve
FireLock™ NXT™ Series 768N 8 in. Grooved Ductile Iron Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use where piping may freeze such as unheated warehouses, outdoor parking garages or stadiums
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock™ NXT™ Series 768N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 32-3/4 in
- Material:
- Aluminum Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM, Nitrile
- Pressure - High:
- 300
- Pressure - Low:
- 13
- Product Type:
- Valve
- UL Listed:
- Yes
- Valve Seat Material:
- Nitrile
- Valve Size:
- 8 in
- Valve Type:
- Sprinkler Check Valve
- Weight:
- 158 lb