2-1/2 in. Grooved Ductile Iron Automatic Control Valve

You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 2-1/2 in. Grooved Ductile Iron Automatic Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 2-1/2 in. Grooved Ductile Iron Automatic Control Valve

  • Fast #
  • Part #VS024N69553-NR
  • Item #7219036
  • Manufacturer Part #S024N69553
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
FireLock NXT™ Series 769N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Height:
35-3/4 in
Length:
19-3/4 in
Material:
Aluminum, Bronze, Ductile Iron, Rubber, Stainless Steel
Material Type:
EPDM, Nitrile
NSF Certified:
No
Pressure Class:
300#
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Size:
2-1/2 in
Valve Type:
Automatic Control Valve
Weight:
70 lb
Width:
20 in