FireLock™ Style 001 2 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow

Part #VDOMF020001P00  |  Item #4126601  |  Manufacturer Part #F020001P00

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FireLock full-flow elbows feature CAD-developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings

Documents

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 001

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, 90°]

Material: Ductile Iron

Origin: Domestic

Product Type: Grooved Material

UL Listed: Yes