FireLock™ Style 001 2 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow

Part #VF020001P00  |  Item #263402  |  Manufacturer Part #F020001P00

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Use of other couplings or flange adapters may result in bolt pad interference
  • Victaulic FireLock fittings pressure ratings conform to the ratings of Victaulic FireLock Style 005 couplings

Documents

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 001

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Temperature: 230

Pressure Class: 350#

Product Type: Grooved Material

Type: VF020001P00

UL Listed: Yes