FireLock™ Style 001 5 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow

Part #VDOMF050001P00  |  Item #4126776  |  Manufacturer Part #F050001P00

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: FireLock™ Style 001

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Material: Ductile Iron

UL Listed: Yes