Victaulic
FireLock™ Style 003 2-1/2 x 2-1/2 in. Grooved Orange Enamel Ductile Iron 45 Degree Sprinkler Elbow
Part #VDOMF024003P00 | Item #4126813 | Manufacturer Part #F024003P00
Fitting Sizes
Product Details
- FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
- Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
- Fittings available from 1-1/4 – 8" / 32 – 200 mm
- For coating options, download product submittal
Documents
Specifications
ASTM Specifications: ASTM A-536
Application: Fire Protection
Coating: Painted
Collection: FireLock™ Style 003
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Material: Ductile Iron
Origin: Domestic
Product Type: Grooved Material
UL Listed: Yes