Victaulic

FireLock™ Style 003 5 in. Grooved Galvanized 45 Degree Sprinkler Elbow

Part #VF050003G00  |  Manufacturer Part #F050003G00

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Model: 003

Specifications

ASTM Specifications: ASTM A-536

Collection: FireLock™ Style 003

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Material: Ductile Iron

Pressure Class: 350#

UL Listed: Yes