Victaulic FireLock™ Style 005 1-1/4 x 1-1/4 in. Galvanized Rigid Coupling

VDOML012005GE0

Manufacturer Part #: L012005GE0

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12" / DN32 – DN300
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar"

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
Coating
Galvanized
Collection
FireLock™ Style 005
End Connection 2
Grooved
Fitting Size 2
1-1/4 in
Maximum Pressure
350 psi
Origin
Domestic
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday