Victaulic

FireLock™ Style 005 2-1/2 x 2-1/2 in. Painted Rigid Coupling

Part #VDOML024005PE0  |  Manufacturer Part #L024005PE0

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar

Specifications

Coating: Orange Enamel

Collection: FireLock™ Style 005

End Connection 1: Grooved

End Connection 2: Grooved

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in

Material: Ductile Iron

Maximum Pressure: 350 psi

Origin: Domestic

Pressure Class: 350#

UL Listed: Yes