FireLock™ Style 005 2 x 2 in. Painted Rigid Coupling

Part #VL020005PE0  |  Item #1303000  |  Manufacturer Part #L020005PE0

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • This reduces components to handle during assembly

Documents

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 005

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Material: Ductile Iron

Maximum Pressure: 350 psi

Maximum Temperature: 230

Pressure Class: 350#

Product Type: Grooved Material

Type: VL020005PE0

UL Listed: Yes