FireLock™ Style 005 4 x 4 in. Painted Rigid Coupling

Part #VL040005PE0  |  Item #1303003  |  Manufacturer Part #L040005PE0

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • This product is designed for fire protection systems only

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 005

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 7-1/4 in

Material: Ductile Iron

Maximum Pressure: 350 psi

Maximum Temperature: 230

Pressure Class: 350#

Product Type: Grooved Material

Type: VL040005PE0

UL Listed: Yes

Width: 2-10/77 in