6 in. Orange Enamel Grooved Rigid Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 005 6 in. Orange Enamel Grooved Rigid Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 005 6 in. Orange Enamel Grooved Rigid Coupling

  • Fast #
  • Part #VDOML060005PE0
  • Item #4208508
  • Manufacturer Part #L060005PE0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • This product is designed for fire protection systems only
  • Angled bolt pad provides rigidity
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183, ASTM A-563 Grade A
Coating:
Enamel
Collection:
FireLock™ Style 005
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
10 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
UL Listed:
Yes
Weight:
5.65 lb
Width:
2-10/77 in