8 in. Orange Enamel and Painted Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 005 8 in. Orange Enamel and Painted Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 005 8 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL080005PE1
  • Item #1449785
  • Manufacturer Part #L080005PE1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1-1/4 – 12" / DN32 – DN300
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar"
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183, ASTM A-563 Grade A
Application:
Fire Protection
Coating:
Enamel
Collection:
FireLock™ Style 005
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
Length:
13-7/50 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
UL Listed:
Yes
Weight:
11.30 lb
Width:
2-63/100 in