1-1/4 in. Grooved 365 psi Domestic Hot Dipped Galvanized Ductile Iron Cap

You last purchased this on
 
Victaulic

FireLock™ Style 006 1-1/4 in. Grooved 365 psi Domestic Hot Dipped Galvanized Ductile Iron Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 006 1-1/4 in. Grooved 365 psi Domestic Hot Dipped Galvanized Ductile Iron Cap

  • Fast #
  • Part #VDOMF012006G00
  • Item #4126540
  • Manufacturer Part #F012006G00
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • For coating options, download product submittal
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 006
Diameter - Outside:
1-33/50 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cap
Length:
41/50 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
365
UL Listed:
Yes
Weight:
0.3 lb