2 in. Grooved 365 psi Painted Ductile Iron Cap
FireLock™ Style 006 2 in. Grooved 365 psi Painted Ductile Iron Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
- Fittings available from 1-1/4 – 8" / 32 – 200 mm
- FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
- Victaulic FireLock fittings pressure ratings conform to the ratings of Victaulic FireLock Style 005 couplings
- Use of other couplings or flange adapters may result in bolt pad interference
- For coating options, download product submittal
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- FireLock™ Style 006
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Length:
- 22/25 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 365
- UL Listed:
- Yes
- Weight:
- 0.6 lb