3 in. Painted Cap

You last purchased this on
 
Victaulic

FireLock™ Style 006 3 in. Painted Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 006 3 in. Painted Cap

  • Fast #
  • Part #VDOMF030006P00
  • Item #4126030
  • Manufacturer Part #F030006P00
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Connects pipe, provides change in direction and adapts sizes or components
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Enamel
Collection:
FireLock™ Style 006
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
3-1/2 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Length:
22/25 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
365
UL Listed:
Yes
Weight:
1.20 lb