Victaulic

FireLock™ Style 006 8 in. Galvanized Cap

Part #VDOMF080006G00  |  Manufacturer Part #F080006G00

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal

Specifications

Coating: Galvanized

Collection: FireLock™ Style 006

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Material: Galvanized

Origin: Domestic

UL Listed: No