FireLock™ Style 009N 1-1/2 in. Painted Rigid Coupling

Part #VL01409NPE0  |  Item #4468003  |  Manufacturer Part #L01409NPE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #VL01209NPE0Item #4468007Mfr. Part #L01209NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #VL01409NPE0Item #4468003Mfr. Part #L01409NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VL02009NPE0Item #4467997Mfr. Part #L02009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL02409NPE0Item #4468005Mfr. Part #L02409NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL03009NPE0Item #4467999Mfr. Part #L03009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL04009NPE0Item #4468001Mfr. Part #L04009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VL05009NPE0Item #4837886Mfr. Part #L05009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL06009NPE2Item #7785692Mfr. Part #L06009NPE2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL08009NPE2Item #7785689Mfr. Part #L08009NPE2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL10009NPE0Item #7221765Mfr. Part #L10009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #VL12009NPE0Item #7221764Mfr. Part #L12009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 8"
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 009N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

High Pressure: 365

Material: Ductile Iron

Product Type: Grooved Material

UL Listed: Yes