Victaulic

FireLock™ Style 009N 3 in. Galvanized Rigid Coupling

Part #VL03009NGE0  |  Manufacturer Part #L03009NGE0

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 8"
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Specifications

ASTM Specifications: ASTM A-536

Coating: Galvanized

Collection: FireLock™ Style 009N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

High Pressure: 365

Material: Ductile Iron

UL Listed: Yes