FireLock™ Style 009N 6 in. Painted Rigid Coupling

Part #VDOML06009NPE2  |  Item #7785690  |  Manufacturer Part #L06009NPE2

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #VDOML01209NPE0Item #4469955Mfr. Part #L01209NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #VDOML01409NPE0Item #4469963Mfr. Part #L01409NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VDOML02009NPE0Item #4469957Mfr. Part #L02009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VDOML02409NPE0Item #4469965Mfr. Part #L02409NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VDOML03009NPE0Item #4469959Mfr. Part #L03009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VDOML04009NPE0Item #4469961Mfr. Part #L04009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VDOML06009NPE0Item #4926524Mfr. Part #L06009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VDOML06009NPE2Item #7785690Mfr. Part #L06009NPE2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VDOML08009NPE2Item #7785691Mfr. Part #L08009NPE2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Provides a rigid pipe joint designed to restrict axial or angular movement

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: FireLock™ Style 009N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

High Pressure: 365

ISO Specifications: [ISO 898-1 Class 9.8, ISO 898-1 Class 8.8]

Length: 10-19/50 in

Material: Ductile Iron

Origin: Domestic

UL Listed: Yes

Weight: 6

Width: 2-1/4 in