6 in. Painted Rigid Coupling
This product has been replaced by
Manufacturer Part #L06009NPE2
FireLock™ Style 009N 6 in. Painted Rigid Coupling
Package Quantity Info:
EA: 1 IP: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Angled bolt pad provides rigidity
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 009N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Length:
- 10-19/50 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 365 psi
- Type:
- VL06009NPE0
- UL Listed:
- Yes
- Width:
- 2-1/4 in