16 in. Galvanized Grooved Coupling

You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 16 in. Galvanized Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 16 in. Galvanized Grooved Coupling

  • Fast #
  • Part #VL160007GE0
  • Item #1448647
  • Manufacturer Part #L160007GE0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 12" / DN25 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536, ASTM A-153, ASTM B-633, ASTM A-449, ASTM A-563M
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
Zero-Flex™ Style 07
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
750
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes