Victaulic

FireLock™ Style 07 2-1/2 in. Grooved 316L Stainless Steel Rigid Coupling

Part #VL024007PEX-NR  |  Manufacturer Part #L024007PEX

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-536

Clean Bagged: No

Collection: FireLock™ Style 07

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L