6 x 10-83/100 in. Grooved Ductile Iron Coupling with EPDM Gasket
Zero-Flex™ Style 07 6 x 10-83/100 in. Grooved Ductile Iron Coupling with EPDM Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
- For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M, ASTM A-193, ASTM A-194
- Application:
- Residential
- Collection:
- Zero-Flex™ Style 07
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 10-83/100 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM, 316
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 700
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 8.3 lb
- Width:
- 2-7/100 in