8 x 13-37/50 in. Grooved Ductile Iron Coupling with EPDM Gasket

You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 8 x 13-37/50 in. Grooved Ductile Iron Coupling with EPDM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 8 x 13-37/50 in. Grooved Ductile Iron Coupling with EPDM Gasket

  • Fast #
  • Part #VL080007PEX-NR
  • Item #4643178
  • Manufacturer Part #L080007PEX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M, ASTM A-193, ASTM A-194
Application:
Residential
Collection:
Zero-Flex™ Style 07
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Length:
13-37/50 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
EPDM, 316
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
600
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
15.1 lb
Width:
2-51/100 in