Victaulic FireLock™ Style 10 6 in. Grooved Galvanized Ductile Iron 90 Degree Drain Bend

VDOMF060010G00

Manufacturer Part #: F060010G00

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/4 in

    VDOMF012010G00

    Manufacturer Part #: F012010G00

  • 1-1/2 in

    VDOMF014010G00

    Manufacturer Part #: F014010G00

  • 3 in

    VDOMF030010G00

    Manufacturer Part #: F030010G00

  • 4 in

    VDOMF040010G00

    Manufacturer Part #: F040010G00

  • 6 in

    VDOMF060010G00

    Manufacturer Part #: F060010G00

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday