6 in. Grooved Hot-Dipped Galvanized Ductile Iron 90 Degree Bend
FireLock™ Style 10 6 in. Grooved Hot-Dipped Galvanized Ductile Iron 90 Degree Bend
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For coating options, download product submittal
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 10
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Elbow
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Tap Size:
- 1 in
- UL Listed:
- Yes
- Weight:
- 18.7 lb