30 in. Grooved Ductile Iron 90 Degree Bend
FireLock™ Style 10-C 30 in. Grooved Ductile Iron 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-606, AWWA C-110, AWWA C-153
- Application:
- Ductile Iron Pipe, Gray Iron Pipe
- Clean Bagged:
- No
- Coating:
- Bituminous
- Collection:
- FireLock™ Style 10-C
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Straight, Elbow
- ISO:
- ISO-9001:2008
- Length:
- 25 in
- Material:
- Cast Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 1002 lb