Victaulic FireLock™ Style 10-C 4 in. Grooved Ductile Iron 90 Degree Bend

VA040010DHL-NR

Manufacturer Part #: A040010DHL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3 in

    VA030010DHL-NR

    Manufacturer Part #: A030010DHL

  • 4 in

    VA040010DHL-NR

    Manufacturer Part #: A040010DHL

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

Length
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday