Victaulic
FireLock™ Style 10-C 6 in. Grooved Ductile Iron 90 Degree Bend
Part #VA060010THL-NR | Item #3380537 | Manufacturer Part #A060010THL
All Sizes
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- For coating options, download product submittal
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
ANSI Specifications: [ANSI C606, ANSI A21.10, ANSI B16.1]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]
AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]
Clean Bagged: No
Collection: FireLock™ Style 10-C
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: No
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Length: 8 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No