Victaulic FireLock™ Style 10-C 6 in. Grooved Ductile Iron 90 Degree Bend

VA0010DHA-NR

Manufacturer Part #: A060010DHA

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    VA060010DHA-NR

    Manufacturer Part #: A060010DHA

  • 8 in

    VA080010DHA-NR

    Manufacturer Part #: A080010DHA

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI B16.1, ANSI C606
ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Collection
FireLock™ Style 10-C
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday