FireLock™ Style 10-C 30 in. Grooved Ductile Iron 90 Degree Bend

Part #VA0010PF0-NR  |  Manufacturer Part #A300010PF0

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 30 in

    Part #VA300010PF0-NRItem #2378378Mfr. Part #A300010PF0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #VA360010PF0-NRItem #3621397Mfr. Part #A360010PF0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI C606, ANSI A21.10, ANSI B16.1]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Clean Bagged: No

Collection: FireLock™ Style 10-C

Elbow Degree: 90

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Sizes: 30 in

Fitting Type: Straight

Length: 25 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No