18 in. Grooved Advanced System Painted 90 Degree Long Radius Elbow

This product has been replaced by

18 Painted Grooved LR Cast 90 Elbow Advanced Groove System W100
Victaulic 18 Painted Grooved LR Cast 90 Elbow Advanced Groove System W100
Manufacturer Part #W180100PF0
You last purchased this on
 
Victaulic

FireLock™ Style 100 18 in. Grooved Advanced System Painted 90 Degree Long Radius Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

18 Painted Grooved LR Cast 90 Elbow Advanced Groove System W100
Victaulic 18 Painted Grooved LR Cast 90 Elbow Advanced Groove System W100
Manufacturer Part #W180100PF0
Victaulic

FireLock™ Style 100 18 in. Grooved Advanced System Painted 90 Degree Long Radius Elbow

  • Fast #
  • Part #VW180100P00
  • Item #2391276
  • Manufacturer Part #W180100P00
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Enamel
Collection:
FireLock™ Style 100
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Material:
Ductile Iron
Product Type:
Elbow
UL Listed:
Yes