5 in. Grooved Painted Ductile Iron Long Radius 90 Degree Elbow
This product has been replaced by
Manufacturer Part #F050100P0C
FireLock™ Style 100 5 in. Grooved Painted Ductile Iron Long Radius 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 103-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Model: 100
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Coating:
- Enamel
- Collection:
- FireLock™ Style 100
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi