Victaulic

FireLock™ Style 100-C 4 in. Grooved Ductile Iron Cement Lined Long Radius 90 Degree Bend

Part #VA040100PHL-NR  |  Manufacturer Part #A040100PHL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536

Clean Bagged: No

Collection: FireLock™ Style 100-C

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Cement

UL Listed: Yes