4 in. Grooved Ductile Iron Long Radius 90 Degree Bend

You last purchased this on
 
Victaulic

FireLock™ Style 100-C 4 in. Grooved Ductile Iron Long Radius 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 100-C 4 in. Grooved Ductile Iron Long Radius 90 Degree Bend

  • Fast #
  • Part #VA040100PH0-NR
  • Item #3381710
  • Manufacturer Part #A040100PH0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 100-C
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Long Radius, Elbow
ISO:
ISO-9001:2008
Length:
9 in
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No
Weight:
14.38 lb