FireLock™ Style 100-C 8 in. Grooved Ductile Iron Long Radius 90 Degree Bend

Part #VAF30100UDM-NR  |  Item #3621533  |  Manufacturer Part #AF30100UDM

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #VAF30100UDM-NRItem #3621533Mfr. Part #AF30100UDM

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information

Specifications

ANSI Specifications: [ANSI C606, ANSI A21.10, ANSI B16.1]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Clean Bagged: No

Collection: FireLock™ Style 100-C

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Length: 14 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No